This item is Discontinued.

Elk Lighting Clancy 1-Lght Round Flsh Mnt Chrme w/Opal Glss -Integrated LED -Large FML4550-10-15

Clancy 1-Lght Round Flsh Mnt Chrme w/Opal Glss -Integrated LED -Large (Discontinued)

  • Mfr # FML4550-10-15
  • Zoro # G2630648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML4550-10-15
Zoro #
G2630648
UPC #
60646074797
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
3 in

Details

Lamp Type
Integrated LED
Watts
20W
Finish
Chrome
Color Temperature
3000 K
Material
Glass, Metal
Collection
Clancy
Style
Modern / Contemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.