This item is Discontinued.

Elk Lighting Clancy 1-Lght Round Flsh Mnt Chrme w/Opal Glss -Integrated LED -Small FML4525-10-15

Clancy 1-Lght Round Flsh Mnt Chrme w/Opal Glss -Integrated LED -Small (Discontinued)

  • Mfr # FML4525-10-15
  • Zoro # G2631311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML4525-10-15
Zoro #
G2631311
UPC #
60646074780
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
3 in

Details

Color temp
3000K
Dimmable
Yes
Finish
Chrome
Lamp Quantity
1
Material
Glass, Metal
Lamp Watts
11
Bulb Type
Integrated LED
Shade Type
Opal Glass Shade
Style
Modern/Contemporary
Collection
Clancy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.