This item is Discontinued.

Elk Lighting Classico 1-Lght Mini Pndnt Drk Rust w/Snow Wht Glass 406-1SW-LA

Classico 1-Lght Mini Pndnt Drk Rust w/Snow Wht Glass (Discontinued)

  • Mfr # 406-1SW-LA
  • Zoro # G2595167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406-1SW-LA
Zoro #
G2595167
UPC #
748119049601
Country of Origin
China

Dimensions

Height
7
Length
5
Width
5
Inside Diameter
5

Details

Color
Black
Finish
Dark Rust
Material
Glass, Metal
Weight
3
Bulb 1 Count
1
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.