This item is Discontinued.

Elk Lighting Collanino 3-Lght Linear Mini Pndnt SatNickel w/Aqua Swirl Blown Glass 10650/3LP

Collanino 3-Lght Linear Mini Pndnt SatNickel w/Aqua Swirl Blown Glass (Discontinued)

  • Mfr # 10650/3LP
  • Zoro # G2607651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10650/3LP
Zoro #
G2607651
UPC #
748119123363
Country of Origin
China

Dimensions

Height
10 in
Length
5 in
Width
36 in

Details

Style
Transitional
Collection Name
Collanino
Finish
Satin Nickel
Lamp Included
No
Material
Glass, Metal
Lamp Quantity
3
Lamp Watts
60
Dimmable
No
Bulb Shape
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.