This item is Discontinued.

Elk Lighting Collanino 6-Lght Rectangular Pndnt SatNickel w/Lava Swirl Blown Glass 10630/6RC

Collanino 6-Lght Rectangular Pndnt SatNickel w/Lava Swirl Blown Glass (Discontinued)

  • Mfr # 10630/6RC
  • Zoro # G2631427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10630/6RC
Zoro #
G2631427
UPC #
748119123233
Country of Origin
China

Dimensions

Height
10 in
Length
12 in
Width
32 in

Details

Lamp Type
A19
Style
Transitional
Collection Name
Collanino
Finish
Satin Nickel
Watts
60W
Material
Glass, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.