This item is Discontinued.

Elk Lighting Collection Outdoor street lamp base in Charcoal 45101CHRC

Collection Outdoor street lamp base in Charcoal (Discontinued)

  • Mfr # 45101CHRC
  • Zoro # G2578778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45101CHRC
Zoro #
G2578778
UPC #
748119068275
Country of Origin
China

Dimensions

Length
14
Width
14
Height
7
Inside Diameter
14

Details

Color
Gray
Material
Steel
Finish
Charcoal
Weight
3
Outdoor
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.