This item is Discontinued.

Elk Lighting Collection Post connector in charcoal 45102CHRC

Collection Post connector in charcoal (Discontinued)

  • Mfr # 45102CHRC
  • Zoro # G2578820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45102CHRC
Zoro #
G2578820
UPC #
748119068282
Country of Origin
China

Dimensions

Length
3
Width
3
Height
4
Inside Diameter
3

Details

Finish
Charcoal
Color
Gray
Material
Steel
Weight
1
Outdoor
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.