This item is Discontinued.

Elk Lighting Combo 3-Lght Vanity Lamp in Chrm w/Clear Stromboli & Wht Opal Glass BV1413-90-15

Combo 3-Lght Vanity Lamp in Chrm w/Clear Stromboli & Wht Opal Glass (Discontinued)

  • Mfr # BV1413-90-15
  • Zoro # G2624278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV1413-90-15
Zoro #
G2624278
UPC #
60646070171
Country of Origin
China

Dimensions

Height
6.4
Length
6.2
Width
19.1
Backplate/Canopy Dimensions (inches)
19.1x5

Details

Color
Silver
Material
Glass, Metal
Finish
Chrome
Weight
8
Bulb 1 Included
Yes
Bulb 1 Wattage
60
Bulb 1 Type
G9
Bulb 1 Count
3
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.