This item is Discontinued.

Elk Lighting Connor 3-Lght Linear Mini Pndnt SatNickel w/Peach Blown Glass 10940/3LP

Connor 3-Lght Linear Mini Pndnt SatNickel w/Peach Blown Glass (Discontinued)

  • Mfr # 10940/3LP
  • Zoro # G2608099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10940/3LP
Zoro #
G2608099
UPC #
748119124278
Country of Origin
China

Dimensions

Height
11 in
Length
6 in
Width
36 in

Details

Color
Silver
Lamp Type
A19
Number of Lights
3
Light Type
Medium - E26
Style
Transitional
Item
Mini Pendant
Finish
Satin Nickel
Dimmable
No
Series
Connor
Material
Glass
Watts
60

Description

  • •36in W x 6in D x 11in H
  • •Item available in satin nickel
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, ceiling mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.