This item is Discontinued.

Elk Lighting Contours 1-Lght Flsh Mnt Satin Nckl w/Soft Opal Glass - LED - Medium FML7150-10-16M

Contours 1-Lght Flsh Mnt Satin Nckl w/Soft Opal Glass - LED - Medium (Discontinued)

  • Mfr # FML7150-10-16M
  • Zoro # G2636747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML7150-10-16M
Zoro #
G2636747
UPC #
60646074995
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
4 in

Details

Lamp Type
Integrated LED
Watts
16W
Finish
Satin Nickel
Color Temperature
3000 K
Material
Glass, Metal
Collection
Contours
Style
Modern / Contemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.