This item is Discontinued.

Elk Lighting Cubist 4-Lght Chandelier Nickel w/Wht Tiffany Glass - Incl LED Bulbs 72063-4-LED

Cubist 4-Lght Chandelier Nickel w/Wht Tiffany Glass - Incl LED Bulbs (Discontinued)

  • Mfr # 72063-4-LED
  • Zoro # G2599172
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72063-4-LED
Zoro #
G2599172
UPC #
748119072951
Country of Origin
China

Dimensions

Height
9
Length
27
Width
8

Details

Finish
Brushed Nickel
Weight
13
Material
Glass, Metal
Color
Silver
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Count
4
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5
Bulb 1 Type
A19 LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.