This item is Discontinued.

Elk Lighting Curvalo 3-Lght Linear Pendant in Satin Nckl w/Ruby Crackle Glass 546-3L-RBY-CRC

Curvalo 3-Lght Linear Pendant in Satin Nckl w/Ruby Crackle Glass (Discontinued)

  • Mfr # 546-3L-RBY-CRC
  • Zoro # G2635469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
546-3L-RBY-CRC
Zoro #
G2635469
UPC #
748119027883
Country of Origin
China

Dimensions

Height
13
Length
36
Width
5

Details

Color
Silver
Finish
Satin Nickel
Weight
14
Material
Glass, Metal
Outdoor
No
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Count
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.