This item is Discontinued.

Elk Lighting Danica 6-Lght Rectangular Pendant in Polished Chrm w/Clear Glass 46014/6RC

Danica 6-Lght Rectangular Pendant in Polished Chrm w/Clear Glass (Discontinued)

  • Mfr # 46014/6RC
  • Zoro # G2632766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46014/6RC
Zoro #
G2632766
UPC #
748119069081
Country of Origin
China

Dimensions

Height
10
Length
30
Width
9
Cord Length (inches)
72

Details

Color
Silver
Finish
Polished Chrome
Material
Glass, Metal
Weight
14
Cord Color
Clear
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Count
6
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.