This item is Discontinued.

Elk Lighting Digby 50-Lght Flsh Mnt Matte Wht w/Opal Wht Glass Diffuser - LED FML600-10-30

Digby 50-Lght Flsh Mnt Matte Wht w/Opal Wht Glass Diffuser - LED (Discontinued)

  • Mfr # FML600-10-30
  • Zoro # G2633737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML600-10-30
Zoro #
G2633737
UPC #
60646070966
Country of Origin
China

Dimensions

Length
10
Width
10
Height
4
Inside Diameter
10
Backplate/Canopy Dimensions (inches)
7 diameter

Details

Finish
Matte White
Material
Glass, Metal
Weight
4
Color
White
Bulb 1 Included
Yes
Bulb 1 Count
50
Outdoor
No
Bulb 1 Type
Integrated LED
Bulb 1 Wattage
0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.