This item is Discontinued.

Elk Lighting Earth 1-Lght Mini Pendant in Satin Nckl with Sunlit Grass Green Glass 10510/1GRS

Earth 1-Lght Mini Pendant in Satin Nckl with Sunlit Grass Green Glass (Discontinued)

  • Mfr # 10510/1GRS
  • Zoro # G2610987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10510/1GRS
Zoro #
G2610987
UPC #
748119096988
Country of Origin
China

Dimensions

Height
11
Length
5
Width
5
Inside Diameter
5
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Silver
Finish
Satin Nickel
Weight
2
Material
Glass, Metal
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.