This item is Discontinued.

Elk Lighting Eco 1-Lght Puck Lght in Wht with Clear Glass Diffuser - Integrated LED MLE-101-30

Eco 1-Lght Puck Lght in Wht with Clear Glass Diffuser - Integrated LED (Discontinued)

  • Mfr # MLE-101-30
  • Zoro # G2580108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLE-101-30
Zoro #
G2580108
UPC #
60646062305
Country of Origin
China

Dimensions

Height
1
Width
2.8
Length
2.8
Inside Diameter
2.8

Details

Material
Metal
Finish
White
Color
White
Weight
1.5
Bulb 1 Count
1
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Outdoor
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.