This item is Discontinued.

Elk Lighting Emode Sconce in Matte Black with Seeded Crystal - Integrated LED 45279/LED

Emode Sconce in Matte Black with Seeded Crystal - Integrated LED (Discontinued)

  • Mfr # 45279/LED
  • Zoro # G2605271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45279/LED
Zoro #
G2605271
UPC #
748119136011
Country of Origin
China

Dimensions

Height
10 in
Width
4.75 in
Length
5 in

Details

Finish
Matte Black
Lamp Type
Integrated LED
Lamp Watts
10W
Material
Aluminum, Glass
Lumens
500 lm
Collection
Emode
Color Temperature
3000K
Style
Modern / Contemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.