This item is Discontinued.

Elk Lighting Evolve 8-Lght Semi Flsh in Matte Gold w/Clear Crystal - Incl LED Bulbs 11933/8-LED

Evolve 8-Lght Semi Flsh in Matte Gold w/Clear Crystal - Incl LED Bulbs (Discontinued)

  • Mfr # 11933/8-LED
  • Zoro # G2606811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11933/8-LED
Zoro #
G2606811
UPC #
748119105246
Country of Origin
China

Dimensions

Inside Diameter
24
Length
24
Width
24
Height
13
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Matte Gold
Color
Gold
Material
Crystal, Metal
Weight
12
LED
Yes
Bulb 1 Count
8
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
B11
Bulb 1 Wattage
4.8
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.