This item is Discontinued.

Elk Lighting Fabric Cylinders 20-Lght Chandelier SatNckl w/5 Shades - Incl LED Blbs 20160/20R-LED

Fabric Cylinders 20-Lght Chandelier SatNckl w/5 Shades - Incl LED Blbs (Discontinued)

  • Mfr # 20160/20R-LED
  • Zoro # G2607487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20160/20R-LED
Zoro #
G2607487
UPC #
748119056265
Country of Origin
China

Dimensions

Width
33
Length
33
Height
35.5
Inside Diameter
33
Cord Length (inches)
72
Backplate/Canopy Dimensions (inches)
24 diameter

Details

Finish
Satin Nickel
Weight
27
Material
Fabric, Metal
Color
Silver
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Included
Yes
Bulb 1 Count
20
Bulb 1 Type
A19 LED
Bulb 1 Base
E26 Medium
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.