This item is Discontinued.

Elk Lighting Favela 1-Lght Mini Pndnt SatNickel w/Off-Wht Glass - Incl LED Bulb 10222/1COC-LED

Favela 1-Lght Mini Pndnt SatNickel w/Off-Wht Glass - Incl LED Bulb (Discontinued)

  • Mfr # 10222/1COC-LED
  • Zoro # G2586572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10222/1COC-LED
Zoro #
G2586572
UPC #
748119045177
Country of Origin
China

Dimensions

Height
9
Length
5
Width
5
Inside Diameter
5

Details

Color
Silver
Finish
Satin Nickel
Weight
2
Material
Glass, Metal
Bulb 1 Base
E26 Medium
Bulb 1 Count
1
Bulb 1 Wattage
9.5
Bulb 1 Type
A19 LED
Outdoor
No
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.