This item is Discontinued.

Elk Lighting Filigree 1-Lght Mini Pndnt Brnz w/Tiffany Style Glass - Incl LED Bulb 629-AB-LED

Filigree 1-Lght Mini Pndnt Brnz w/Tiffany Style Glass - Incl LED Bulb (Discontinued)

  • Mfr # 629-AB-LED
  • Zoro # G2583319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
629-AB-LED
Zoro #
G2583319
UPC #
830335018803
Country of Origin
China

Dimensions

Height
39
Length
6.5
Width
6.5
Inside Diameter
6.5

Details

Color
Brown
Finish
Aged Bronze
Weight
6
Material
Glass, Metal
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Type
A19 LED
Bulb 1 Count
1
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.