This item is Discontinued.

Elk Lighting Filigree 4-Lght Billiard Lght Tiffany Brnz w/Tiffany Style Glss 70113-4-LED

Filigree 4-Lght Billiard Lght Tiffany Brnz w/Tiffany Style Glss (Discontinued)

  • Mfr # 70113-4-LED
  • Zoro # G2593940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70113-4-LED
Zoro #
G2593940
UPC #
830335019299
Country of Origin
China

Dimensions

Height
18
Width
14
Length
44

Details

Color
Brown
Finish
Tiffany Bronze
Weight
28
Material
Brass Wire, Glass, Metal
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5
Bulb 1 Count
4
Bulb 1 Included
Yes
Bulb 1 Type
A19 LED
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.