This item is Discontinued.

Elk Lighting Fulton 6-Lght Rectangular Pndnt Chrme w/Perforated Metal Shade 66315/6RC

Fulton 6-Lght Rectangular Pndnt Chrme w/Perforated Metal Shade (Discontinued)

  • Mfr # 66315/6RC
  • Zoro # G2623858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66315/6RC
Zoro #
G2623858
UPC #
748119088686
Country of Origin
China

Dimensions

Height
11 in
Length
30 in
Width
9 in
Backplate/Canopy Dimensions (inches)
5 diameter
Cord Length (inches)
72

Details

Color
Silver
Lamp Type
A19
Number of Lights
6
Light Type
Medium - E26
Style
Transitional
Item
Mini Pendant
Finish
Polished Chrome
Weight
14
Series
Fulton
Material
Metal
Watts
60
Outdoor
No
Bulb 1 Type
A19
Cord Color
Dark Rust
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Bulb 1 Count
6

Description

  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.