This item is Discontinued.

Elk Lighting Fusion 2-Light Semi Flush in Satin Nickel with White Mosaic Glass 10139/2WHT

Fusion 2-Light Semi Flush in Satin Nickel with White Mosaic Glass (Discontinued)

  • Mfr # 10139/2WHT
  • Zoro # G2632002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10139/2WHT
Zoro #
G2632002
UPC #
748119012254
Country of Origin
China

Dimensions

Height
4.5
Inside Diameter
12
Length
12
Width
12

Details

Finish
Satin Nickel
Color
Silver
Weight
4
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Count
2
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.