This item is Discontinued.

Elk Lighting Garvey 1-Lght Rnd Flsh Mnt Chrm w/Opal Glss Diffuser - LED - Large FML4750-10-15

Garvey 1-Lght Rnd Flsh Mnt Chrm w/Opal Glss Diffuser - LED - Large (Discontinued)

  • Mfr # FML4750-10-15
  • Zoro # G2635520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML4750-10-15
Zoro #
G2635520
UPC #
60646074810
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
3.5 in

Details

Lamp Type
Integrated LED
Watts
20W
Finish
Chrome
Material
Glass, Metal
Color Temperature
3000 K
Style
Modern / Contemporary
Collection
Garvey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.