This item is Discontinued.

Elk Lighting Hammered Glass 6-Lght H-Bar Pndnt Oiled Brnz w/Hammered Aqua Glass 10331/6HAQ

Hammered Glass 6-Lght H-Bar Pndnt Oiled Brnz w/Hammered Aqua Glass (Discontinued)

  • Mfr # 10331/6HAQ
  • Zoro # G2606942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10331/6HAQ
Zoro #
G2606942
UPC #
748119064307
Country of Origin
China

Dimensions

Height
10
Length
33
Width
17

Details

Color
Black
Finish
Oil Rubbed Bronze
Weight
15
Material
Glass, Metal
Bulb 1 Count
6
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.