This item is Discontinued.

Elk Lighting Hammered Glass 6-Lght Rectangular Pndnt SatNckl w/Hammered Clr Glass 10431/6RC-CLR

Hammered Glass 6-Lght Rectangular Pndnt SatNckl w/Hammered Clr Glass (Discontinued)

  • Mfr # 10431/6RC-CLR
  • Zoro # G2631521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10431/6RC-CLR
Zoro #
G2631521
UPC #
748119081687
Country of Origin
China

Dimensions

Height
10 in
Length
9 in
Width
30 in
Depth
9

Details

Color
Nickel
Lamp Type
A19
Voltage
120
Number of Lights
6
Light Type
Medium
Style
Transitional
Shade Material
Glass
Chandelier/ Pendant Type
Incandescent
Item
Mini Pendant
Finish
Satin Nickel
Glass Color
Clear
Lamp Quantity
6
Material
Glass
Standards
UL
Lamp Included
No
Series
Hammered Glass
Weight
14
Dimmable
No
Watts
60
Lighting Technology
Incandescent
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Count
6
Bulb 1 Base
E26 Medium

Description

  • •30in W x 9in D x 10in H
  • •Item available in satin nickel
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, ceiling mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.