This item is Discontinued.

Elk Lighting Hampstead 1-Lght Flsh Mnt Chrm w/Opal Wht Acrylic Diffuser - LED FML4000-10-15

Hampstead 1-Lght Flsh Mnt Chrm w/Opal Wht Acrylic Diffuser - LED (Discontinued)

  • Mfr # FML4000-10-15
  • Zoro # G2627629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML4000-10-15
Zoro #
G2627629
UPC #
060646074049
Country of Origin
China

Dimensions

Length
9
Width
9
Height
3.3
Inside Diameter
9
Backplate/Canopy Dimensions (inches)
7.3x7.3

Details

Finish
Chrome
Weight
2.6
Color
Silver
Material
Acrylic, Metal
Outdoor
No
Bulb 1 Wattage
12
Bulb 1 Type
Integrated LED
Bulb 1 Count
1
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.