
Hand Formed Glss 6-Lght Rectangular Pndnt Brnz w/Clr Hand-formed Glss (Discontinued)
- Mfr # 10435/6RC
- Zoro # G2615896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10435/6RC
Zoro #
G2615896
UPC #
748119083100
Country of Origin
China
Dimensions
Height
9
Length
30
Width
9
Backplate/Canopy Dimensions (inches)
5 diameter
Details
Color
Black
Finish
Oil Rubbed Bronze
Material
Glass, Metal
Weight
26
Bulb 1 Wattage
60
Outdoor
No
Cord Color
Brown
Bulb 1 Type
A19
Bulb 1 Count
6
Bulb 1 Base
E26 Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.