This item is Discontinued.

Elk Lighting Hand Formed Glss 6-Lght Rectangular Pndnt Brnz w/Clr Hand-formed Glss 10446/6RC

Hand Formed Glss 6-Lght Rectangular Pndnt Brnz w/Clr Hand-formed Glss (Discontinued)

  • Mfr # 10446/6RC
  • Zoro # G2599251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10446/6RC
Zoro #
G2599251
UPC #
748119124759
Country of Origin
China

Dimensions

Height
12 in
Length
12 in
Width
32 in

Details

Color
Black
Lamp Type
A19
Number of Lights
6
Light Type
Medium - E26
Style
Transitional
Item
Pendant
Finish
Oil Rubbed Bronze
Dimmable
No
Watts
60
Series
Hand Formed Glass
Material
Glass

Description

  • •32in W x 12in D x 12in H
  • •Item available in oil rubbed bronze
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, ceiling mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.