This item is Discontinued.

Elk Lighting Holmby 1-Lght Rnd Flsh Mnt Satin Nckl w/Opal Glss Diffuser -LED -Large FML4075-10-16M

Holmby 1-Lght Rnd Flsh Mnt Satin Nckl w/Opal Glss Diffuser -LED -Large (Discontinued)

  • Mfr # FML4075-10-16M
  • Zoro # G2632249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML4075-10-16M
Zoro #
G2632249
UPC #
060646074742
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
3 in

Details

Lamp Type
Integrated LED
Watts
20W
Finish
Satin Nickel
Color Temperature
3000 K
Material
Glass, Metal
Style
Modern / Contemporary
Collection
Holmby

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.