This item is Discontinued.

Elk Lighting Ice Fragments 6-Lght Rectangular Pndnt SatNickel w/Clr Glass 10242/6RC-CL

Ice Fragments 6-Lght Rectangular Pndnt SatNickel w/Clr Glass (Discontinued)

  • Mfr # 10242/6RC-CL
  • Zoro # G2587869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10242/6RC-CL
Zoro #
G2587869
UPC #
748119081380
Country of Origin
China

Dimensions

Height
8
Length
30
Width
9
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Silver
Finish
Satin Nickel
Weight
14
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Wattage
60
Bulb 1 Count
6
Bulb 1 Base
E26 Medium
Cord Color
Clear
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.