This item is Discontinued.

Elk Lighting Iris 1-Lght Island Lght in Aluminum w/Wht Glass Diffuser - LED LC4020-10-98

Iris 1-Lght Island Lght in Aluminum w/Wht Glass Diffuser - LED (Discontinued)

  • Mfr # LC4020-10-98
  • Zoro # G2616051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC4020-10-98
Zoro #
G2616051
UPC #
060646073134
Country of Origin
China

Dimensions

Height
3
Length
24
Width
2

Details

Color
Silver
Finish
Aluminum
Weight
3
Material
Aluminum, Glass, Polycarbonate
Bulb 1 Wattage
10
Bulb 1 Count
1
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.