This item is Discontinued.

Elk Lighting Jausten 10-Light Chandelier in Antique Bronze with Crystal 11785/5+5

Jausten 10-Light Chandelier in Antique Bronze with Crystal (Discontinued)

  • Mfr # 11785/5+5
  • Zoro # G2616970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11785/5+5
Zoro #
G2616970
UPC #
748119084794
Country of Origin
China

Dimensions

Width
30
Height
33
Inside Diameter
30
Length
30
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Finish
Antique Bronze
Color
Brown
Weight
20
Material
Crystal, Metal
Bulb 1 Wattage
60
Bulb 1 Count
10
Bulb 1 Base
E12 Candelabra
Bulb 1 Type
B11
Outdoor
No
Cord Color
Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.