This item is Discontinued.

Elk Lighting King 1-Light Flush Mount in Chrome with Clear Crystal Glass FM1201-0-15

King 1-Light Flush Mount in Chrome with Clear Crystal Glass (Discontinued)

  • Mfr # FM1201-0-15
  • Zoro # G2631138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1201-0-15
Zoro #
G2631138
UPC #
60646061582
Country of Origin
China

Dimensions

Length
5
Width
5
Height
10
Inside Diameter
5
Backplate/Canopy Dimensions (inches)
5x5

Details

Finish
Chrome
Material
Glass, Metal
Weight
3
Color
Silver
Bulb 1 Count
1
Bulb 1 Type
G9
Bulb 1 Wattage
60
Bulb 1 Included
Yes
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.