This item is Discontinued.

Elk Lighting Latham 3-Light Semi Flush in Tiffany Bronze with Tiffany Style Glass 08015-TBH

Latham 3-Light Semi Flush in Tiffany Bronze with Tiffany Style Glass (Discontinued)

  • Mfr # 08015-TBH
  • Zoro # G2629869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08015-TBH
Zoro #
G2629869
UPC #
830335000846
Country of Origin
China

Dimensions

Width
16
Inside Diameter
16
Length
16
Height
15

Details

Finish
Tiffany Bronze
Color
Brown
Weight
7
Material
Glass, Metal
Bulb 1 Wattage
75
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Count
3
Outdoor
No

Description

The Latham Ceiling Light’s Tiffany-inspired stained-glass shade depicts lush summer foliage abloom with ripe red berries. Enchanting sylvan design with leafy tendrils and beaded-brass trim. Stylish Oiled Bronze hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.