This item is Discontinued.

Elk Lighting Lindsey 1-Lght Pndnt SatNckl w/SatNckl Finished Glass - Incl LED Bulb 31442/1SN-LED

Lindsey 1-Lght Pndnt SatNckl w/SatNckl Finished Glass - Incl LED Bulb (Discontinued)

  • Mfr # 31442/1SN-LED
  • Zoro # G2632267
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31442/1SN-LED
Zoro #
G2632267
UPC #
748119071763
Country of Origin
China

Dimensions

Height
16
Length
17
Width
17
Inside Diameter
17

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
2
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Type
A19 LED
Bulb 1 Included
Yes
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.