This item is Discontinued.

Elk Lighting Lindsey 3-Lght Triangular Pndnt SatNickel w/Oiled Brnz Shades 31341/3OB

Lindsey 3-Lght Triangular Pndnt SatNickel w/Oiled Brnz Shades (Discontinued)

  • Mfr # 31341/3OB
  • Zoro # G2611851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31341/3OB
Zoro #
G2611851
UPC #
748119044262
Country of Origin
China

Dimensions

Height
6
Length
10
Width
10
Inside Diameter
10

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
8
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Count
3
Bulb 1 Wattage
100
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.