This item is Discontinued.

Elk Lighting Lindsey 4-Lght Linear Pndnt SatNickel w/Marble Print on Metal Shades 31340/4LP-MB

Lindsey 4-Lght Linear Pndnt SatNickel w/Marble Print on Metal Shades (Discontinued)

  • Mfr # 31340/4LP-MB
  • Zoro # G2635161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31340/4LP-MB
Zoro #
G2635161
UPC #
748119117164
Country of Origin
Unknown

Dimensions

Height
10
Length
46
Width
46
Inside Diameter
46
Cord Length (inches)
72
Backplate/Canopy Dimensions (inches)
46x6

Details

Color
Silver
Finish
Satin Nickel
Material
Metal
Weight
10
Bulb 1 Count
4
Bulb 1 Included
Yes
Bulb 1 Type
GU10
Bulb 1 Wattage
50
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.