This item is Discontinued.

Elk Lighting Luna 36-Lght Flsh Mnt Alum w/Polycarb Diffuser -Integrated LED -Small FML500-10-98

Luna 36-Lght Flsh Mnt Alum w/Polycarb Diffuser -Integrated LED -Small (Discontinued)

  • Mfr # FML500-10-98
  • Zoro # G2632580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML500-10-98
Zoro #
G2632580
UPC #
60646062466
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
4 in
Inside Diameter
12

Details

Housing Finish
Brushed Aluminum
Lamp Type
Integrated LED
Watts
18
Finish
Brushed Aluminum
Glass Color
White
Item
Flush Mount
Series
Luna
Number of LEDs
36
Type
Integrated
Color
Silver
Lighting Technology
LED
Color Temperature
3200K
Light Color
Bright White
Housing Material
Metal
Weight
2
Material
Metal, Polycarbonate
Outdoor
No
Bulb 1 Included
Yes
Bulb 1 Wattage
18
Bulb 1 Count
36
Bulb 1 Type
Integrated LED

Description

  • •Integral driver included.
  • •Non-dimmable.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.