
Madison 1-Light Outdoor Post Lantern in Matte Black (Discontinued)
- Mfr # 08169-MBG
- Zoro # G2579487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08169-MBG
Zoro #
G2579487
UPC #
830335001737
Country of Origin
China
Dimensions
Height
16
Width
9
Length
9
Inside Diameter
9
Details
Finish
Matte Black
Color
Black
Material
Glass, Metal
Weight
6
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Wattage
100
Outdoor
Yes
Bulb 1 Included
No
Bulb 1 Count
1
Description
A pristine balance between form and function is achieved with this colonial period rejuvenation series. The matte black finish has subtle hand applied gold highlights that grace the antique profile of the fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.