This item is Discontinued.

Elk Lighting Madison 1-Light Outdoor Wall Lantern in Matte Black 08162-MBG

Madison 1-Light Outdoor Wall Lantern in Matte Black (Discontinued)

  • Mfr # 08162-MBG
  • Zoro # G2599190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08162-MBG
Zoro #
G2599190
UPC #
830335001713
Country of Origin
China

Dimensions

Height
14
Width
9
Length
10
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Finish
Matte Black
Color
Black
Material
Glass, Metal
Weight
6
Bulb 1 Included
No
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Count
1
Outdoor
Yes
Bulb 1 Wattage
100

Description

A pristine balance between form and function is achieved with this colonial period rejuvenation series. The matte black finish has subtle hand applied gold highlights that grace the antique profile of the fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.