
Maxfield 2-Lght Wall Lamp in Satin Nickel w/Opal Glass - LED (Discontinued)
- Mfr # WSL820-10-16M
- Zoro # G2632206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSL820-10-16M
Zoro #
G2632206
UPC #
60646074919
Country of Origin
China
Dimensions
Height
4 in
Width
19.5 in
Length
4 in
Backplate/Canopy Dimensions (inches)
5x4
Details
Finish
Satin Nickel
Item
Sconce
Housing Material
Glass
Lamp Type
Integrated LED
Lamp Watts
7.5
Series
Maxfield
Material
Glass, Metal
Color
Silver
Weight
3
Bulb 1 Count
2
Outdoor
No
Bulb 1 Type
Integrated LED
Bulb 1 Wattage
7.5
Bulb 1 Included
Yes
Description
- •19.5in W x 4in D x 4in H
- •Item available in satin nickel
- •Item made from glass
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.