This item is Discontinued.

Elk Lighting Mela 1-Lght Mini Pndnt SatNckl w/Hand-blown MntaGlass - Incl LED Bulb 101-1MT-LED

Mela 1-Lght Mini Pndnt SatNckl w/Hand-blown MntaGlass - Incl LED Bulb (Discontinued)

  • Mfr # 101-1MT-LED
  • Zoro # G2613708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-1MT-LED
Zoro #
G2613708
UPC #
748119045344
Country of Origin
China

Dimensions

Height
6
Length
6
Width
6
Inside Diameter
6
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
1
Bulb 1 Type
A19 LED
Outdoor
No
Bulb 1 Count
1
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Bulb 1 Base
E26 Medium
Cord Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.