This item is Discontinued.

Elk Lighting Mela 3-Lght Linear Mini Pndnt SatNickel w/Hand-blown MntaGlass 101-3L-MT

Mela 3-Lght Linear Mini Pndnt SatNickel w/Hand-blown MntaGlass (Discontinued)

  • Mfr # 101-3L-MT
  • Zoro # G2607432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-3L-MT
Zoro #
G2607432
UPC #
748119003573
Country of Origin
China

Dimensions

Height
6
Length
36
Width
36
Inside Diameter
36
Backplate/Canopy Dimensions (inches)
36x2

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
6
Bulb 1 Type
A19
Bulb 1 Count
3
Bulb 1 Base
E26 Medium
Cord Color
Clear
Outdoor
No
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.