This item is Discontinued.

Elk Lighting Menlow Park 6-Lght Rectangular Pndnt Brnz w/Smoked Glass 60066-6RC

Menlow Park 6-Lght Rectangular Pndnt Brnz w/Smoked Glass (Discontinued)

  • Mfr # 60066-6RC
  • Zoro # G2601850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60066-6RC
Zoro #
G2601850
UPC #
748119064123
Country of Origin
China

Dimensions

Height
10
Length
30
Width
30
Inside Diameter
30

Details

Color
Black
Finish
Oil Rubbed Bronze
Material
Glass, Metal
Weight
14
Bulb 1 Type
A19
Bulb 1 Count
6
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Base
E26 Medium

Description

The ELK LIGHTING Menlow Park 6-Light Rectangular Pendant is a black fixture with an oil rubbed bronze finish. It is made of glass and metal, and measures 10" in height, 30" in length, and 30" in width. It weighs 14 lbs and has an inside diameter of 30". It requires 6 A19 bulbs with a wattage of 60 each, and an E26 Medium base. This fixture is not suitable for outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.