This item is Discontinued.

Elk Lighting Menlow Park 6-Lght Rectangular Pndnt Oiled Brnz w/Smoked Glass 60042-6RC

Menlow Park 6-Lght Rectangular Pndnt Oiled Brnz w/Smoked Glass (Discontinued)

  • Mfr # 60042-6RC
  • Zoro # G2613717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60042-6RC
Zoro #
G2613717
UPC #
748119074184
Country of Origin
Unknown

Dimensions

Height
10
Length
12
Width
32

Details

Color
Black
Finish
Oiled Bronze
Weight
14
Material
Metal
Bulb 1 Count
6
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.