This item is Discontinued.

Elk Lighting Menlow Park 6-Lght Rectangular Pndnt Polished Chrome w/Smoked Glass 60043-6RC

Menlow Park 6-Lght Rectangular Pndnt Polished Chrome w/Smoked Glass (Discontinued)

  • Mfr # 60043-6RC
  • Zoro # G2624077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60043-6RC
Zoro #
G2624077
UPC #
748119074191
Country of Origin
China

Dimensions

Height
10
Length
12
Width
32
Backplate/Canopy Dimensions (inches)
30x9

Details

Color
Silver
Finish
Polished Chrome
Weight
14
Material
Glass, Metal
Cord Color
Clear
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Wattage
60
Bulb 1 Count
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.