This item is Discontinued.

Elk Lighting Menlow Park 6-Lght Rectangular Pndnt Polished Chrome w/Smoked Glass 60064-6RC

Menlow Park 6-Lght Rectangular Pndnt Polished Chrome w/Smoked Glass (Discontinued)

  • Mfr # 60064-6RC
  • Zoro # G2635800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60064-6RC
Zoro #
G2635800
UPC #
830335017349
Country of Origin
China

Dimensions

Height
12
Length
30
Width
9
Cord Length (inches)
72

Details

Color
Silver
Finish
Polished Chrome
Material
Glass, Metal
Weight
15
Bulb 1 Base
E26 Medium
Outdoor
No
Cord Color
Clear
Bulb 1 Wattage
100
Bulb 1 Count
6
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.