This item is Discontinued.

Elk Lighting Menlow Park 6-Light Rectangular Pendant Fixture in Oiled Bronze 60046-6RC

Menlow Park 6-Light Rectangular Pendant Fixture in Oiled Bronze (Discontinued)

  • Mfr # 60046-6RC
  • Zoro # G2630027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60046-6RC
Zoro #
G2630027
UPC #
830335017196
Country of Origin
China

Dimensions

Height
4
Length
30
Width
9

Details

Color
Black
Finish
Oiled Bronze
Material
Metal
Weight
8
Bulb 1 Count
6
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
100
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.